Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Taper Shank Drill
  • Taper Shank Drill
  • Taper Shank Drill

Taper Shank Drill GTD 15.0

Item.#
05871433
Mfr.#
GTD 15.0
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Coating
G Court
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
15
Geometry of Drill Flank
Surireki grinding
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
110.5
Overall Length L (mm)
208.5