Buy more than* S$200* and get FREE SHIPPING

  • Taper Shank Drill
  • Taper Shank Drill
  • Taper Shank Drill

Taper Shank Drill GTD 15.5

Item.#
05871442
Mfr.#
GTD 15.5
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Coating
G Court
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
15.5
Geometry of Drill Flank
Surireki grinding
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
116
Overall Length L (mm)
214