Buy more than* S$200* and get FREE SHIPPING

  • Taper Shank Drill
  • Taper Shank Drill
  • Taper Shank Drill

Taper Shank Drill GTD 16.5

Item.#
05871467
Mfr.#
GTD 16.5
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Coating
G Court
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Overall Length L (mm)
218.5
Geometry of Drill Flank
Surireki grinding
Helix Angle
Standard
Tolerance
h8
Blade Diameter D (phi mm)
16.5
Flute Length l (mm)
120.5