Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Taper Shank Drill
  • Taper Shank Drill
  • Taper Shank Drill

Taper Shank Drill GTD 17.0

Item.#
05871476
Mfr.#
GTD 17.0
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Shanks (MT.No)
2
Coating
G Court
Point Angle (Degree)
118
Material
HSS (high speed steel) HSS
Blade Diameter D (phi mm)
17
Geometry of Drill Flank
Surireki grinding
Helix Angle
Standard
Tolerance
h8
Flute Length l (mm)
120.5
Overall Length L (mm)
218.5