Buy more than* S$200* and get FREE SHIPPING

  • Ness One A

Ness One A NS6000

by NOGA
4.71 (7)
Item.#
05871853
Mfr.#
NS6000
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break, In case of difficult to turn at the time of turning it after nipping, please once again nip .If too much force is applied , then there are cases where the body of the blade may break
Compatible Screw
Metric screw threads, (inches) unified screw threads
TRUSCO Part Number
112-7331
Cutting Edge
60degree
Compatible Range
4mm - 18mm(5/32 - 11/16)
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Machine repair work
4
From Japan
On 2017-12-09 18:12:33
It is demonstrating the power to repair the screw thread such as bolt, but just ahead of the screw a little skill is needed.
This review is about item#5871853.
Vehicle repair etc.
5
From Japan
On 2017-05-29 12:35:08
One item of this one is able to fix screw thread of bolts of most vehicles so it is very easy to use usability
This review is about item#5871853.
Vehicle repair etc.
5
From Japan
On 2017-05-28 20:22:24
One item of this one is able to fix screw thread of bolts of most vehicles so it is very easy to use usability
This review is about item#5871853.
Machine maintenance
5
From Japan
On 2016-07-22 15:23:14
It is light and easy to use, it is convenient because it can be used for various pitches.
This review is about item#05871853.
Anchor bolt repair
5
From Japan
On 2015-02-23 17:48:38
Easy to use, easy to do.
This review is about item#05871853.
Correction of thread thread of scissor bolt
5
From Japan
On 2014-04-25 15:03:51
The impression used was able to process the thread with less force when correcting than the dies.
This review is about item#05871853.
Agricultural machine repair (bolt repair)
4
From Japan
On 2010-11-03 19:14:01
Compact · Affordable
This review is about item#05871853.