Buy more than* S$200* and get FREE SHIPPING

  • Mini Krypton Bulb Lamp

Mini Krypton Bulb Lamp LDS100V36W W K/2P

5.00 (5)
Item.#
05871887
Mfr.#
LDS100V36W W K/2P
Package Qty.
1Pack(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rating Life (Hours)
2000
Total Luminous Flux (Lm)
480
Type
Mini krypton bulb
Type
40W energy-saving type
Valve Diameter (phi mm)
35
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
E17
Outer Diameter (phi mm)
35
Length (mm)
67
Glass Finishing
White
Rated Lamp Power (W)
36
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Sphere change of household lighting equipment
5
From Japan
On 2017-01-30 19:52:04
I use it when the bulb of the lighting in the corridor and dressing room is out. It is safe because it is a maker - item and price is also the same as home electronics mass retailer, so do not bother to go out and buy it, so shopping together with other items will be convenient as you reach your home.
This review is about item#89827997.
Bathroom light bulb
5
From Japan
On 2016-06-24 10:59:20
It is bright and the best.
This review is about item#89827997.
For home (living room) lighting equipment
5
From Japan
On 2016-04-30 14:08:01
I chose a light bulb type because I wanted to use the dimming function, but it cuts well well. I came back to the manufacturer because I used 100 cheap cheap items. I can use it without problems for now. If the price alone, mass merchandisers are cheap, but transportation expenses going to buy are unnecessary and they are delivered to their homes so they are saved because they do not have to worry about breakage when they come back.
This review is about item#89827972.
For hall's downlight replacement
5
From Japan
On 2014-11-17 17:55:25
We are using it as replacement for existing facilities, but we are satisfied with the price delivery date as well.
This review is about item#89827997.
Ceiling downlight (existing in the condominium) is exchanged - when it runs out, it is changing.
5
From Japan
On 2013-10-10 13:35:52
Size and shape are the same as bulbs already installed at the time of purchase of condominium and it is handy for dimmer correspondence.
This review is about item#05871887.