Buy more than* S$200* and get FREE SHIPPING

  • Cutlery Grinding Machine

Cutlery Grinding Machine 98201

5.00 (2)
Item.#
05871923
Mfr.#
98201
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rotations (min-1[r. p.m])
460/560
Cord Length (m)
2.5
Current (A)
2A (50Hz) / 1.9A (60Hz)
Power (V)
100V single-phase induction motor
Power Consumption (W) (50/60 Hz)
190/180
Weight (kg)
8.5
Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm)
200x25x75
Accessories
No. 1000 rail assembly blade holder assembly for grinding wheel removal wrench grinding wheel grain size
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen knife, Kannon's blade
5
From Japan
On 2013-11-14 08:08:08
Easy to use, clumsy also useful for me
This review is about item#05871923.
Sharpening of planes and fleas
5
From Japan
On 2013-09-21 08:17:37
I have not used it yet, but I'd love to use it soon. I'm looking forward to it.
This review is about item#05871923.