Buy more than* S$200* and get FREE SHIPPING

  • Waterproof sand paper

Waterproof sand paper DCCS

4.71 (7)
Item.#
05872072
Mfr.#
DCCS
Package Qty.
1Box(100Sheet)
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Base Material
Cw, Cw
TRUSCO Part Number
322-5429, 322-5429
Grain Size
800, 800
Abrasive Material
CC, CC
Sheet Size (mm)
230x280, 230 x 280
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Under test
5
From Japan
On 2016-05-10 09:21:52
We always use this manufacturer. You will need it in a hurry I was saved because soon arrived. I would like to buy here in the future.
This review is about item#05872036.
Paper hanging in the rain
5
From Japan
On 2015-10-05 16:35:40
During the fine weather will use the paper for when you are dry, but since the rain will Derodero, use the paper for water.
This review is about item#05871957.
Polishing
5
From Japan
On 2015-03-18 19:12:30
We use every day. This is a manufacturer an easy-to-use best.
This review is about item#05872054.
In particular for the surface treatment of painted iron plate body to the family business automobile sheet metal industry
5
From Japan
On 2014-10-09 16:00:24
No problem about the product
This review is about item#05872036.
Shine of metal products
5
From Japan
On 2014-06-18 15:37:52
In our company put the abrasive paper on top of the glass plate, it has been polished in such a way as to press the metal products. Previously, the base of the paper Once you buy an inexpensive waterproof abrasive paper for cost savings I have been angry from the field will be torn immediately. Since the item is a firm does not break be polished to put the force. It might be too firm to fold or cut to use.
This review is about item#05871993.
Sharpener flooring oily coating
5
From Japan
On 2013-12-05 17:33:22
Less likely to be battered to inexpensive, easy to use than other manufacturers.
This review is about item#05872081.
It uses, such as when you polish the electrode.
3
From Japan
On 2010-02-17 11:06:39
So, it is good and easy to use. A little more, I think that if there is a fine abrasive paper of the eye.
This review is about item#05872054.