Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The ACAadapter For EW-i/EK-i/FS/FS-KL

The ACAadapter For EW-i/EK-i/FS/FS-KL AX-TB162

by A&D
3.89 (9)
Item.#
05872185
Mfr.#
AX-TB162
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Output
DC7.5V/500mA
Input
AC100V 50Hz/60Hz 10VA
Compatible
EJ/EK-i/EW-i/FS/FS-KL/HC/HC-i/HD/AD-8920A
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
During weighing operation
1
From Japan
On 2017-03-28 11:58:36
The two cords broke in two months. Please improve.
This review is about item#5872185.
For electronic weighing
5
From Japan
On 2016-08-29 16:33:10
It can be used without any problem. It is saved because dispatch is early.
This review is about item#5872185.
When measuring two-component adhesive with scale
5
From Japan
On 2016-05-31 10:51:38
Since the contact of the adapter worsened and the scale was no longer used, we asked the maker and said the product number and when I tried searching, the sale of Monotaro came out immediately so I immediately ordered it. I received a goods the next day so it was very helpful.
This review is about item#05872185.
As a daytime activity of persons with disabilities weighing staple needles into small boxes, weighing, (packing work) for electronic balance used for inspection work before shipment
5
From Japan
On 2015-12-25 15:32:11
Especially it can be used without problems. It is a matter of safety, but where is the trouble It is a bit unconvincing that I can not open the adapter, but it was saved because I was delivered in a sure and secure way.
This review is about item#05872185.
Replacing the adapter
5
From Japan
On 2015-08-28 16:21:21
The adapter broke, I was in trouble because I could not find it easily in the shop, but I found it as soon as I searched for the product name with Monotaro. Items arrived soon, it was very helpful!
This review is about item#05872185.
Replacement due to worn parts accessories
5
From Japan
On 2015-08-12 10:53:56
Although other reviews are up, it seems easy to disconnect the body connection part of this adapter. Fundamental improvements are desirable if possible. Also, it is a neck that the plug polarity is opposite to that of regular products, and the versatility is low (substitute products can not be used).
This review is about item#05872185.
Measurement
5
From Japan
On 2013-12-24 09:39:31
I am very satisfied.
This review is about item#05872185.
Balance AC Adapter
1
From Japan
On 2012-10-01 15:57:47
Due to poor handling, it will be broken frequently anyway. How many times did you purchase? Symptoms will not be continued. I feel that it is by no means cheap, but is there no way to improve it?
This review is about item#05872185.
Power supply for electronic scale
3
From Japan
On 2011-11-04 09:48:12
It is attached to the balance we purchased from MonotaRO, but it was broken easily. It is expensive to purchase again.
This review is about item#05872185.