Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT1/8 - 28

by OSG
Item.#
05872194
Mfr.#
EX-IRT PT1/8 - 28
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Shank Diameter d (phi mm)
8
Pricision
JIS2
Number of Threads
28
Number of Flutes
5
Screw Diameter
PT(Rc)1/8
Angle Width K (mm)
6
Material
Vanadium high speed steel HSSE (high speed steel)
Helix Angle (Degree)
8 (reverse twist)
Surface Processing
Homo processing
Overall Length L (mm)
55
Work Material
Low-carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
13
Angle Length Lk (mm)
9
Screw Length Lc (mm)
19