Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT1/4 -19

by OSG
Item.#
05872203
Mfr.#
EX-IRT PT1/4 -19
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Length Lk (mm)
12
Screw Length Lc (mm)
28
Surface Processing
Homogenized processing
Overall Length L (mm)
62
Work Material
Low-carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
21
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
8 (reverse twist)
Angle Width K (mm)
9
Shank Diameter d (phi mm)
11
Pricision
JIS2
Number of Threads
19
Number of Flutes
5
Screw Diameter
PT(Rc)1/4