Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT1/2 -14

by OSG
Item.#
05872221
Mfr.#
EX-IRT PT1/2 -14
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
14
Shank Diameter d (phi mm)
18
Pricision
JIS2
Number of Threads
14
Number of Flutes
5
Screw Diameter
PT(Rc)1/2
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
8 (reverse twist)
Screw Length Lc (mm)
35
Surface Processing
Homo processing
Overall Length L (mm)
80
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
25
Angle Length Lk (mm)
17