Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT3/4 - 14

by OSG
Item.#
05872237
Mfr.#
EX-IRT PT3/4 - 14
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Width K (mm)
17
Shank Diameter d (phi mm)
23
Pricision
JIS2
Number of Threads
14
Number of Flutes
5
Screw Diameter
PT(Rc)3/4
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
8 (reverse twist)
Screw Length Lc (mm)
35
Surface Processing
Homo processing
Overall Length L (mm)
85
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
25
Angle Length Lk (mm)
20