Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408N-UP

Item.#
05875335
Mfr.#
CNMG120408N-UP
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Work Material
P (steel)
Grade
Class M
Shape
80 degree Rhombic
Material
AC2000
Type
Negative
Breaker
UP type for general cutting Pokey type
Nose Radius r (mm)
0.8
Slot Hole
available
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Egocentric
nothing
Thickness Tolerance (mm)
+/-0.13
Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Cutting Range
medium cutting
Blade Length l (mm)
12.9
Conventional Manufacturer Model Number
CNMG432EUP
Iinscribed Circle Diameter d (phi mm)
12.7
Breaker Existence
Double-sided
Breaker Rake Angle (degree)
10
Hole Shape
Cylindrical
Corner Height Tolerance (mm)
+/-0.08-+/-0.2