Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408N-UP

Item.#
05875344
Mfr.#
CNMG120408N-UP
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Breaker Rake Angle (degree)
10
Hole Shape
Cylindrical
Corner Height Tolerance (mm)
+/-0.08 to +/-0.2
Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Material
AC3000
Conventional Manufacturer Model Number
CNMG432EUP
Iinscribed Circle Diameter d (phi mm)
12.7
Breaker Existence
Both sides
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Egocentric
None
Work Material
P (steel)
Grade
M-class
Cutting Range
Medium cutting
Blade Length l (mm)
12.9
Breaker
UP type general cutting Pocky type
Nose Radius r (mm)
0.8
Slot Hole
Yes