Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408N-UP

Item.#
05875362
Mfr.#
CNMG120408N-UP
Package Qty.
1Box(10PC)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Breaker Rake Angle (degree)
10
Hole Shape
Cylindrical
Corner Height Tolerance (mm)
+/-0.08 to +/-0.2
Grade
M-class
Cutting Range
Medium cutting
Blade Length l (mm)
12.9
Breaker
UP type general cutting Pocky type
Nose Radius r (mm)
0.8
Slot Hole
Yes
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Egocentric
None
Hole Diameter d1 (phi mm)
5.16
Thickness s (mm)
4.76
Material
EH20Z
Conventional Manufacturer Model Number
CNMG432EUP
Iinscribed Circle Diameter d (phi mm)
12.7
Breaker Existence
Both sides