Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CNMG120408N-UX

Item.#
05875423
Mfr.#
CNMG120408N-UX
Package Qty.
1Box(10PC)
Ship pack of
1
77.60 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Breaker
General Pocky type for cutting
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Work Material
P (steel)
Hole Diameter (phi mm)
5.16
Shape
80 degree Rhombic
Type
Negative
Conventional Manufacturer Model Number
CNMG432EUX
Nose Radius r (mm)
0.8
Egocentric
No rants
Cutting Blade Length (mm)
12.9
Grade
M class
Thickness (mm)
4.76
Material
AC2000