Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal Industrial Paper Wiper
  • Universal Industrial Paper Wiper
  • Universal Industrial Paper Wiper

Universal Industrial Paper Wiper MPW3335H

4.27 (92)
Item.#
05876763
Mfr.#
MPW3335H
Package Qty.
1Box(50Sheetx24Bundle)
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Dimensions (mm)
330x350
Material
Pulp
Type
It was overlaid 4 fold / four
Color
White
Specification
Four-sheet pile
Thickness (mm)
Per layer 0.12
Customer Reviews
5 star 52
4 star 27
3 star 5
2 star 2
1 star 6
Review Rating: 4.27
92 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2018-04-16 22:05:59
I bought it before. I want to buy again, the price is also cheap and convenient.
This review is about item#35120425.
Painting work, parts cleaning work
5
From Japan
On 2018-03-24 13:46:30
Because it is 4 piles, it is hard to break even if a little force is applied, and it is very easy to use. The price is also handy to use with reasonable blue and handy.
This review is about item#35120425.
Machine oil wiping
1
From Japan
On 2018-01-08 21:44:08
It is cheap, but I have difficulty in taking out. As one piece does not pop up next one like a tissue, it is hard to take out with a dirty hand. Also, although there are four piles, I only feel two piles as a feeling of use. It is closer to the kitchen paper than the waste.
This review is about item#35120425.
Wiping off oil
4
From Japan
On 2017-11-16 11:26:22
Used as a general paper wear. Since it can only be taken out from the side, I would like you to improve packaging so that it can be taken out from the top like tissue paper.
This review is about item#35120425.
Vehicle maintenance, others
5
From Japan
On 2017-10-25 19:58:13
It's easy to use and it's cheaper than other store's items so it's a repeater.
This review is about item#35120425.
Wipe off oil and so forth during machine maintenance
4
From Japan
On 2017-08-25 15:16:25
I bought it because the unbleached ones I sold before became obsolete version. Usability is good, but there is no need for white, so I would like you to resell the unbleached ones that had been sold before.
This review is about item#35120425.
For wiping the lathe
5
From Japan
On 2017-08-19 15:15:49
It is hard to break and very convenient to use. It is the second purchase this time, I will repeat in the future.
This review is about item#35120425.
When painting, when using paint / oil, cleaning
1
From Japan
On 2017-07-27 15:54:32
I bought it for the first time as a paper towel, There was no satisfied feeling of use in any case. Especially when wiping a wet thing, It was easy to break and twice took time because paper fiber was generated. Also, the water absorption / oil absorption required for the ware is weak and there is no flexibility. There is no sense of price in terms of price. Roll paper towels made in the United States are currently used.
This review is about item#35120425.
I use it everywhere in the factory.
4
From Japan
On 2017-07-24 09:01:12
It has water and oil absorption ability, it is hard to tear, so we have a regular purchase. What I'm not satisfied is the best if I can keep the price a little bit.
This review is about item#5876763.
Dirt cloth
4
From Japan
On 2017-07-03 09:50:33
Because goods are good at cost but storage is inconvenient, I want you to pop up type.
This review is about item#35120425.