Buy more than* S$200* and get FREE SHIPPING

  • Pig Leather Gloves
  • Pig Leather Gloves
  • Pig Leather Gloves
  • Pig Leather Gloves

Pig Leather Gloves -

3.52 (23)
Item.#
05876824
Mfr.#
-
Package Qty.
1Bag(3Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Civil engineering, construction, steel and transportation, steel-reinforced, heavy equipment and other general tasks
Size
L
Middle Finger Length (cm)
8.5
Material
Pig hide
Palm Width (cm)
11.5
Overall Length (cm)
23
Customer Reviews
5 star 7
4 star 7
3 star 3
2 star 3
1 star 3
Review Rating: 3.52
23 Customer Reviews
The reviews are automatic translation.
As an opportunity work gloves
5
From Japan
On 2016-12-13 16:29:06
Price we bought because it was cheap. I think that much better compared to the bargain of a commercially available product.
This review is about item#5876833.
Handling of metal
3
From Japan
On 2016-06-02 11:42:55
Is good.
This review is about item#05876824.
Minor welding
1
From Japan
On 2016-05-17 20:11:14
Index finger tip was fraying at 5 times use.
This review is about item#05876824.
Machine repair, agricultural machinery, heavy equipment operation, manually.
4
From Japan
On 2016-04-10 08:32:41
In the LL3 feet set, it cramped little small finger part, things also there.
This review is about item#05876833.
Upgrading
2
From Japan
On 2016-03-11 14:59:25
Easy to tear by things, there is a very thin ones leather parts of the finger I wish or durability can be used mixed reviews one month to
This review is about item#05876815.
welding
4
From Japan
On 2016-03-01 15:10:04
Joints are likely torn fabric. Because I do not worry too much cheap.
This review is about item#05876833.
Civil engineering work
5
From Japan
On 2016-02-22 12:37:35
Leather is stiff but are firm.
This review is about item#05876833.
Field work
4
From Japan
On 2016-02-14 14:34:21
Unchanged cheaper than home improvement
This review is about item#05876824.
Field work
3
From Japan
On 2016-02-07 14:43:57
Because there is not much of a difference even compared commercially available for a buy last time, is three times repeat purchase
This review is about item#05876824.
Public works
5
From Japan
On 2016-02-05 16:34:23
Soft and easy to use is good.
This review is about item#05876833.