Buy more than* S$200* and get FREE SHIPPING

  • Universal Industrial Paper Wiper
  • Universal Industrial Paper Wiper
  • Universal Industrial Paper Wiper

Universal Industrial Paper Wiper MPW3335-BH

3.89 (90)
Item.#
05876842
Mfr.#
MPW3335-BH
Package Qty.
1Box(50Sheetx24Bundle)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Type
4-fold
Specification
Four-sheet pile
Thickness (mm)
Per layer 0.12
Material
Pulp
Color
Brown (not Zarashi)
Sheet Dimensions (mm)
330x350
Customer Reviews
5 star 48
4 star 15
3 star 7
2 star 9
1 star 11
Review Rating: 3.89
90 Customer Reviews
The reviews are automatic translation.
When the engine oil exchange
5
From Japan
On 2017-04-03 20:49:44
There is a water-absorbing force, at the time of the exchange of engine oil has come in handy. Without too large, in just the right size, I think that waste is good without.
This review is about item#35162023.
We use to wipe the oil of the machine.
5
From Japan
On 2017-03-04 21:35:22
At first I did not expect too much, but I tried actually touched, I was surprised soft and thick because in addition to. In addition, I think that to do is not to tear or be screwed in a fine place. Cheaper than cloth rag felt so that it can be used much the same as the cloth rag. I would like to also order Once you become less.
This review is about item#35162023.
It received the floor of the collar in the brass band practice. Maintenance of equipment,
4
From Japan
On 2017-01-23 16:14:44
Moisture, is inexpensive and certainly value pack easy to use many absorption, such as oil. Easy to tear the thing to rub many times to remove the dirt I think unavoidable kana, but still a good thing if there is a little more strength Speaking greed.
This review is about item#35162023.
Car maintenance
5
From Japan
On 2017-01-12 22:28:26
Than the white of the same goods were purchased for cheap. Since there is no relationship between color if dirt wipe applications, it will be saved to the very.
This review is about item#35162023.
Cleaning of laboratory table
5
From Japan
On 2016-12-20 12:35:16
Very cheap, it is excellent in cost performance. In addition, the touch is easy to handle soft. It is as long as there is not a cheaper product will now also be used.
This review is about item#5876842.
To accompany the daily work
4
From Japan
On 2016-11-24 14:37:09
I'm using because something of Wes ones is necessary, but should be noted that good or if there is a durability Toka a little more capacity increases.
This review is about item#35162023.
When the bicycle maintenance
4
From Japan
On 2016-11-21 13:14:30
You come in handy grease wiping or the like. I want to continue to be used in the future. Not just note that fray easily slightly and will remain paper Kas.
This review is about item#35162023.
Chemistry experiment
5
From Japan
On 2016-11-14 15:00:19
JK compared with the wiper, good and inexpensive.
This review is about item#5876842.
Auto repair industry
5
From Japan
On 2016-11-09 14:33:41
But I was using Kim Yes Ol until now there is almost no way inferior! Cheap and will be cost reduction.
This review is about item#35162023.
A large amount of tableware and pot at a party, wipe the water after washing and kitchen utensils were used to wipe tables.
5
From Japan
On 2016-11-07 15:19:39
In the past is what the water wiping effect of not cleaning of instruments used in chemical experiments were used again to evaluate, because it is water wipe efficiency, can be accommodated, such as in the immediate shelf saves only in the subsequent drying procedure was wiped It is welcome. In addition to this size version, grateful if there is a smaller version of 20cmX20 ~ 25cm class.
This review is about item#35162023.