Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chip CNMM - HG
  • Chip CNMM - HG
  • Chip CNMM - HG

Chip CNMM - HG CNMM120408N-HG

Item.#
05877365
Mfr.#
CNMM120408N-HG
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
CNMM432EHG
Nose Radius r (mm)
0.8
Relief Angle (degree)
0degree
Inscribed Circle Diameter (phi mm)
12.7
Grade
Class M
Thickness (mm)
4.76
Material
AC2000
Breaker
For heavy cutting , Pocky type
Slot Hole
with a hole
Egocentric
No liberty
Cutting Blade Length (mm)
12.9
Hole Diameter (phi mm)
516
Shape
80 degree Rhombic