Buy more than* S$200* and get FREE SHIPPING

  • Point
Item.#
05898207
Mfr.#
NER125
Package Qty.
1Box(10PC)
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Thickness (mm)
4.76
Nose Radius r (mm)
0.15
Pitch (mm)
1.25
Conventional Manufacturer Model Number
NER125
Ridge Angle (degree)
θ60
Material
ST10P