Buy more than* S$200* and get FREE SHIPPING

  • Point

Point NER1530

Item.#
05898243
Mfr.#
NER1530
Package Qty.
1Box(10PC)
Ship pack of
1
179.90 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Thickness (mm)
4.76
Pitch (mm)
1.5 - 3.0
Conventional Manufacturer Model Number
NER1530
Ridge Angle (degree)
60
Material
T1200A
Nose Radius r (mm)
0.18