Buy more than* S$200* and get FREE SHIPPING

  • Point

Point NER175

Item.#
05898277
Mfr.#
NER175
Package Qty.
1Box(10PC)
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Thickness (mm)
4.76
Pitch (mm)
1.75
Conventional Manufacturer Model Number
NER175
Ridge Angle (degree)
θ60
Material
A30
Nose Radius r (mm)
0.22