Buy more than* S$200* and get FREE SHIPPING

  • Point
Item.#
05898322
Mfr.#
NER250
Package Qty.
1Box(10PC)
Ship pack of
1
189.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Thickness (mm)
4.76
Pitch (mm)
2.5
Conventional Manufacturer Model Number
NER250
Ridge Angle (degree)
θ60
Material
ST10P
Nose Radius r (mm)
0.33