Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert SDKN53M

Item.#
05900264
Mfr.#
SDKN53M
Package Qty.
1Box(10PC)
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Inscribed Circle Diameter (phi mm)
15.875
Material
ACZ310
Blade Length l (mm)
3.0
Inscribed Circle Tolerance (mm)
+/-0.075
Egocentric
None
Thickness Tolerance (mm)
+/-0.025
Pricision
Standard Class
Holes With/Whithout
None
Conventional Manufacturer Model Number
SDKN53M
Thickness T (mm)
4.76