Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SNMG090308N-UG

5.00 (1)
Item.#
05900553
Mfr.#
SNMG090308N-UG
Package Qty.
1Box(10PC)
Ship pack of
1
62.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SNMG322ENG
Breaker
General cutting Pocky type
Inscribed Circle (mm)
9.525
Material
AC2000
Thickness s (mm)
3.18
Nose Radius r (mm)
0.8
Cutting Blade Length (mm)
9.525
Hole Diameter d1 (phi mm)
3.81
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing with NC lathe
5
From Japan
On 2009-11-02 18:08:36
It is used for shaft processing of chromoly steel, it has a longer life span and is cheaper than other manufacturer's products
This review is about item#05900553.