Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert SDKN53MT

Item.#
05900605
Mfr.#
SDKN53MT
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
15
Inscribed Circle Diameter (phi mm)
15.875
Pricision
Standard Grade
Work Material
P (steel)
Shape
90degree square
Conventional Manufacturer Model Number
SDKN53MT
Thickness Tolerance (mm)
+/-0.025
Egocentric
nothing
Material
A30N
Thickness (mm)
4.76
Holes With/Whithout
Nothing
Inscribed Circle Tolerance (mm)
+/-0.025