Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Chip

Chip SEKN42MT

Item.#
05901086
Mfr.#
SEKN42MT
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
ACZ350
Relief Angle (degree)
20
Shape
90degree squareuare
Breaker
for Cutting difficult-cutting materials
Cutting Blade Length (mm)
12.7
Thickness (mm)
3.18
Conventional Manufacturer Model Number
SEKN42MT
Work Material
P (steel)/M (stainless steel)
Holes With/Whithout
Not available
Inscribed Circle Diameter (phi mm)
12.7
Tolerance
+/-0.075