Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert SPCH53TR-R

Item.#
05906844
Mfr.#
SPCH53TR-R
Package Qty.
1Box(10PC)
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
SPCH53TR-R
Inscribed Circle Diameter (phi mm)
15.875
Tolerance
+/-0.075
Material
ACZ330
Breaker
General cutting of steel, cast iron, stainless steel
Relief Angle (degree)
11
Cutting Blade Length (mm)
15.875
Thickness (mm)
4.76
Slot Hole
No hole