Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TEEN43TR

4.00 (1)
Item.#
05910301
Mfr.#
TEEN43TR
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TEEN43TR
Relief Angle (degree)
20
Thickness (mm)
4.76
Egocentric
Right
Shape
60 degree Triangle
Breaker
For corner cutting of steel, cast iron, stainless steel
Inscribed Circle Diameter (phi mm)
12.7
Holes With/Whithout
Not available
Work Material
P (steel)/M (stainless steel)
Material
ACZ350
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was used for processing of molds
4
From Japan
On 2016-04-08 08:52:12
Because the trading company was closed during GW, I bought it here. Although quality is not a problem, since the price is somewhat higher for the monotaro, it does not repeat.
This review is about item#05910326.