Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TEEN43TR

4.00 (1)
Item.#
05910326
Mfr.#
TEEN43TR
Package Qty.
1Box(10PC)
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TEEN43TR
Relief Angle (degree)
20
Thickness (mm)
4.76
Work Material
P (steel)
Material
A30N
Breaker
For corner cutting of steel, cast iron, stainless steel
Inscribed Circle Diameter (phi mm)
12.7
Egocentric
Right hand
Shape
Triangle
Slot Hole
Without hole
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It was used for processing of molds
4
From Japan
On 2016-04-08 08:52:12
Because the trading company was closed during GW, I bought it here. Although quality is not a problem, since the price is somewhat higher for the monotaro, it does not repeat.
This review is about item#05910326.