Buy more than* S$200* and get FREE SHIPPING

  • tip

tip TNGG160402R-FX

Item.#
05916267
Mfr.#
TNGG160402R-FX
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Corner Height Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Shape
60 degree equilateral triangle
Iinscribed Circle Diameter d (phi mm)
9.525
Hole Diameter d1 (phi mm)
3.81
Conventional Manufacturer Model Number
TNPR330FFX
Work Material
P (steel)
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Material
T1200A
Cutting Blade Length l (mm)
16.5
Thickness s (mm)
4.76
Nose Radius r (mm)
0.2