Buy more than* S$200* and get FREE SHIPPING

  • Chip TNGG-FY
  • Chip TNGG-FY
  • Chip TNGG-FY

Chip TNGG-FY TNGG160402R-FY

Item.#
05916285
Mfr.#
TNGG160402R-FY
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
T1200A
Dimension d1(phi mm)
3.81
Dimension l (mm)
16.5
Dimension r (mm)
0.2
Conventional Manufacturer Model Number
TNPR330FFY
Dimension d (phi mm)
9.525
Dimension S (mm)
4.76
Work Material
P (steel)