Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point
  • Point
  • Point
  • Point

Point TNGG160404R-FY

Item.#
05916626
Mfr.#
TNGG160404R-FY
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Iinscribed Circle Diameter d (phi mm)
9.525
Hole Diameter d1 (phi mm)
3.81
Holes With/Whithout
Available
Blade Length l (mm)
16.5
Breaker
FY
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Work Material
P (steel)
Shape
Equilateral triangle 60 degree
Type
Negative
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
4.76
Cutting Range
Micro cutting to finishing's left-handed stick type for cutting
Conventional Manufacturer Model Number
TNPR331FFY
Nose Radius r (mm)
0.4
Relief Angle (degree)
0
Egocentric
Right
Grade
Class G
Material
T1200A