Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNGG160404R-UM

4.00 (2)
Item.#
05916705
Mfr.#
TNGG160404R-UM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
0
Inscribed Circle Tolerance (mm)
+/-0.025
Corner Height Tolerance (mm)
+/-0.025
Hole Diameter d1 (phi mm)
3.81
Thickness s (mm)
4.76
Holes With/Whithout
Available
Cutting Range
for General type cutting with hand
Blade Length l (mm)
16.5
Conventional Manufacturer Model Number
TNPR331M
Breaker
UM
Inscribed Circle Diameter (phi mm)
9.525
Thickness Tolerance (mm)
+/-0.13
Egocentric
Right
Work Material
P (steel)
Grade
Class G
Hole Diameter (phi mm)
3.81
Shape
60 degree equilateral triangle
Material
T1200A
Type
Negative
Nose Radius r (mm)
0.4
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
3
From Japan
On 2017-02-26 20:36:43
Sharpness is also good, I use it every day without particular trouble.
This review is about item#5916504.
Side finish machining of steel
5
From Japan
On 2013-07-17 21:53:42
Until now, it was working at STI 10, but it took a long time to finish with finishing, but if this is done, satisfactory results will be obtained continuously. very good.
This review is about item#05916504.