Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMA160408

Item.#
05917651
Mfr.#
TNMA160408
Package Qty.
1Box(10PC)
Ship pack of
1
74.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TNMA332
Inscribed Circle Diameter (phi mm)
9.525
Hole Diameter (phi mm)
3.81
Slot Hole
There hole
Grade
M-class
Nose Radius r (mm)
0.8
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
Relief Angle (degree)
Material
G10E