Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMA160408

Item.#
05917667
Mfr.#
TNMA160408
Package Qty.
1Box(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TNMA332
Inscribed Circle Diameter (phi mm)
9.525
Hole Diameter (phi mm)
3.81
Shape
Equilateral triangle
Relief Angle (degree)
0degree
Material
H1
Nose Radius r (mm)
0.8
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
Slot Hole
With hole
Grade
M class