Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404N-SU

5.00 (2)
Item.#
05918421
Mfr.#
TNMG160404N-SU
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Iinscribed Circle Diameter d (phi mm)
9.525
Thickness s (mm)
4.76
Relief Angle (degree)
0
Holes With/Whithout
Yu
Conventional Manufacturer Model Number
TNMG331ESU
Nose Radius r (mm)
0.4
Egocentric
None
Material
AC3000
Hole Diameter d1 (phi mm)
3.81
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Cutting Range
Light cutting for Pocky type
Breaker
SU
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Grade
M-class
Corner Height Tolerance (mm)
+/-0.08 to +/-0.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of S45C
5
From Japan
On 2015-03-03 10:33:18
It gets off well. Satisfied with performance over price.
This review is about item#10922204.
Aluminum resin cutting
5
From Japan
On 2014-06-05 17:09:20
The watermark angle is good and the temperature escapes at the time of cutting and there is no deformation discoloration of the workpiece and it is satisfied also in terms of accuracy. Although it can not be weakly used for stainless steel, it was possible to use it if the rotation was dropped a little in case of 45C 55C class. As the price is cheap, we did not care about cutting knife frequently as we did before. I can work with accuracy emphasis.
This review is about item#10922204.