Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TNMG160404R-UM

Item.#
05918911
Mfr.#
TNMG160404R-UM
Package Qty.
1Box(10PC)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TNMR331M
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Thickness s (mm)
4.76
Cutting Range
General cutting selfish with type
Breaker
UM
Thickness Tolerance (mm)
+/-0.13
Material
T110A
Nose Radius r (mm)
0.4
Egocentric
Right
Hole Diameter d1 (phi mm)
3.81
Holes With/Whithout
Yu
Blade Length l (mm)
16.5
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Grade
M-class
Corner Height Tolerance (mm)
+/-0.08 to +/-0.2