Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TNMG160404R-UM

Item.#
05918936
Mfr.#
TNMG160404R-UM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TNMR331M
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Breaker
For general cutting
Thickness (mm)
4.76
Grade
M class
Material
T1200A
Nose Radius r (mm)
0.4
Egocentric
Right
Holes With/Whithout
Available
Work Material
P (steel)
Hole Diameter (phi mm)
3.81
Shape
Equilateral triangle
Type
Negative