Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Insert
  • Insert
  • Insert

Insert TNMG160408N-UG

Item.#
05919487
Mfr.#
TNMG160408N-UG
Package Qty.
1Box(10PC)
Ship pack of
1
64.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Breaker
General Pocky type for cutting
Relief Angle (degree)
0
Cutting Blade Length (mm)
16.5
Grade
M class
Thickness (mm)
4.76
Material
AC2000
Conventional Manufacturer Model Number
TNMG332ENG
Nose Radius r (mm)
0.8
Inscribed Circle Diameter (phi mm)
9.525
Work Material
P (steel)
Hole Diameter (phi mm)
3.81
Shape
Triangle