Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert TNMG160412N-SU

5.00 (2)
Item.#
05920117
Mfr.#
TNMG160412N-SU
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Iinscribed Circle Diameter d (phi mm)
9.525
Thickness s (mm)
4.76
Relief Angle (degree)
0
Corner Height Tolerance (mm)
+/-0.08 to +/-0.2
Conventional Manufacturer Model Number
TNMG333ESU
Nose Radius r (mm)
1.2
Egocentric
None
Material
T2000Z
Hole Diameter d1 (phi mm)
3.81
Blade Length l (mm)
16.5
Thickness Tolerance (mm)
+/-0.13
Holes With/Whithout
Yu
Breaker
Light cutting for Pocky type
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.15
Grade
M-class
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of S45C
5
From Japan
On 2015-03-03 10:33:18
It gets off well. Satisfied with performance over price.
This review is about item#10922204.
Aluminum resin cutting
5
From Japan
On 2014-06-05 17:09:20
The watermark angle is good and the temperature escapes at the time of cutting and there is no deformation discoloration of the workpiece and it is satisfied also in terms of accuracy. Although it can not be weakly used for stainless steel, it was possible to use it if the rotation was dropped a little in case of 45C 55C class. As the price is cheap, we did not care about cutting knife frequently as we did before. I can work with accuracy emphasis.
This review is about item#10922204.