Buy more than* S$200* and get FREE SHIPPING

  • Point

Point TNMM160408N-MP

Item.#
05921623
Mfr.#
TNMM160408N-MP
Package Qty.
1Box(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Blade Length l (mm)
16.5
Thickness s (mm)
4.76
Breaker
For rough cutting pocky type
Inscribed Circle Diameter (phi mm)
16.5
Hole Diameter d1 (phi mm)
3.81
Conventional Manufacturer Model Number
TNMM332ENP
Nose Radius r (mm)
0.8
Material
AC2000