Buy more than* S$200* and get FREE SHIPPING

  • tip
  • tip
  • tip
Item.#
05922226
Mfr.#
TPCH43TR
Package Qty.
1Box(10PC)
Ship pack of
1
84.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
TPCH43TR
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Shape
Triangle
Breaker
Corner cutting of steel, cast iron and stainless steel
Relief Angle (degree)
11
Tolerance
+/-0.075
Work Material
P (steel)
Material
A30N