Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT110304L-SD

4.00 (2)
Item.#
05924563
Mfr.#
TPGT110304L-SD
Package Qty.
1Box(10PC)
Ship pack of
1
76.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Finishing - for light cutting
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
3.18
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Conventional Manufacturer Model Number
TPGG221L
Nose Radius r (mm)
0.4
Shape
Equilateral triangle 60 degree
Type
Positive
Hole Shape
Cylindrical hole + taking one side(40 degrees - 60 degrees)
Breaker Rake Angle (degree)
0
Hole Diameter d1 (phi mm)
3.4
Blade Length l (mm)
11.0
Relief Angle (degree)
11
Egocentric
Left
Grade
Class G
Breaker
For Light cutting
Work Material
P (steel)
Material
T1200A
Holes With/Whithout
Available
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Processed product production
5
From Japan
On 2017-04-14 15:39:20
It is used for original production such as cutting and cutting.
This review is about item#5924563.
Chip for internal machining of lathe
3
From Japan
On 2014-10-08 20:24:59
Trying to lathing, gave me to friends only byte for the lathe. Since the screw tip wrench does not have, it could not work. Since the lathe of chip I is a fragmentary Kuwakara not, Was quickly e-mail to Mr. Monotarou. Correspondence soon, Have quickly examined. I purchased this product. It was saved and can work. We will try to use the Monotarou the future.
This review is about item#05924563.