Insert TPGT110304L-SD
(2)
Item.#
05924581
Mfr.#
TPGT110304L-SD
Package Qty.
1Box(10PC)
Ship pack of
1
Item Feature
Purpose
Finishing - for light cutting
Corner Height Tolerance (mm)
+/-0.025
Thickness s (mm)
3.18
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Holes With/Whithout
Yu
Nose Radius r (mm)
0.4
Hole Shape
(40 degree to 60 degree) taken cylindrical bore + single-sided
Breaker Rake Angle (degree)
0
Hole Diameter d1 (phi mm)
3.4
Blade Length l (mm)
11.0
Relief Angle (degree)
11
Egocentric
Left
Grade
Class G
Conventional Manufacturer Model Number
TPGG221L
Material
ST10P
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Electric Industries
Sumitomo Electric Industries
Sumitomo Electric Industries
Sumitomo Electric Industries
Sumitomo Electric Industries
>>
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Processed product production
From Japan
On 2017-04-14 15:39:20
It is used for original production such as cutting and cutting.
Chip for inner diameter machining of lathe
From Japan
On 2014-10-08 20:24:59
In order to do lathe processing, I received only a turning tool for my friend. Since the screw tip wrench is not attached, work was not possible. I did not like the tip of the lathe so I emailed to Mr. Monotaro early. Response is quick, so please check it quickly. I bought this product. I was saved because I was able to work. I think that I will continue to use Monotaro in the future.
Top