Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGT160404L-SD

Item.#
05924992
Mfr.#
TPGT160404L-SD
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cutting Blade Length (mm)
16.5
Grade
Class G
Thickness (mm)
4.76
Shape
Equilateral triangle
Type
Positive
Conventional Manufacturer Model Number
TPGG331L
Material
T1200A
Inscribed Circle Diameter (phi mm)
9.525
Work Material
P (steel)
Hole Diameter (phi mm)
4.4
Holes With/Whithout
available
Breaker
For Light cutting
Nose Radius r (mm)
0.4
Relief Angle (degree)
11
Egocentric
Left