Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TPMT160408N-SF

Item.#
05926751
Mfr.#
TPMT160408N-SF
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
11
Material
AC2000
Hole Diameter d1 (phi mm)
4.4
Breaker
For light cutting, Pokey type
Shape
Equilateral triangle 60 degree
Conventional Manufacturer Model Number
TPMM332ENF
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.15
Thickness Tolerance (mm)
+/-0.13
Cutting Blade Length l (mm)
16.5
Thickness s (mm)
4.76
Nose Radius r (mm)
0.8
Corner Height Tolerance (mm)
+/-0.08 - +/-0.2
Iinscribed Circle Diameter d (phi mm)
9.525