Buy more than* S$200* and get FREE SHIPPING

  • Chip VCGT-AG

Chip VCGT-AG VCGT110302N-AG

Item.#
05927327
Mfr.#
VCGT110302N-AG
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Conventional Manufacturer Model Number
VCGM220FAG
Nose Radius r (mm)
0.2
Inscribed Circle Diameter (phi mm)
6.35
Hole Diameter (phi mm)
2.8
Shape
35 degree Rhombic
Breaker
with rants Pocky Type for aluminum
Relief Angle (degree)
7
Cutting Blade Length (mm)
11.1
Thickness (mm)
3.18
Material
H1